Abbotsford
HOFP2BGP66

HOFFMAN P2BGP66 Gland plate painted 600x600mm

Price $250.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BGP66
Documents Documents

Description

Gland plates are used with a plinth base to provide cable management solutions while maintaining a NEMA 12 rating. PROLINE G2’s unique Duro-Stand Gland Plate was designed to bear the weight of a person, making it easier to work on the enclosure when the gland plate is installed. Consists of a base mounting surface and adjustable foam gasketed gland plates that permit cable entry. Sturdy, adjustable gland plates designed to bear the weight of a person. Number of plates varies with depth: 400 mm and 500 mm (3 plates); 600 mm (4 plates); 800 mm (6 plates); 1000 mm (8 plates). Galvanized or painted versions.


Consists of a base mounting surface and adjustable foam gasketed gland plates that permit cable entry

Sturdy, adjustable gland plates designed to bear the weight of a person

Number of plates varies with depth: 400 mm and 500 mm (3 plates); 600 mm (4 plates); 800 mm (6 plates); 1000 mm (8 plates)

Galvanized or painted versions

Sealed to maintain NEMA Type 12 rating

Gland Plates are finished with paint over plated surfaces

Can be used with Plinth Base (100 mm or 200 mm), 100 mm Solid Plinth Base, Mobile Base or Transportation Base

Can be used without a base if casters, levelers or frame feet are installed

Can be rotated 180 degrees for front or rear cable entry

Installation hardware included

Specifications

Brand Name Hoffman Type Bases and Base Accessories
Length 34.50 in Width 34.00 in
Height 2.25 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510310172

Packages

1 - UNIT - 1