×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFP2DA146HF

HOFFMAN P2DA146HF Side door adapter steel EMC light gray 1400x600mm

Price $782.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DA146HF
Documents Documents

Description

PROLINE G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity. 14 gauge (1.75 mm) steel. All mounting hardware included. EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact. Polyester powder paint; RAL 7035 textured light gray standard.


All mounting hardware included

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

Specifications

Brand Name Hoffman Type Doors and Door Accessories
Length 86.00 in Width 25.50 in
Height 3.00 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510312336

Packages

1 - UNIT - 1