Abbotsford
HOFP2DA66

HOFFMAN P2DA66 Side door adapter steel painted light gray 600x600mm

Price $318.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DA66
Documents Documents

Description

PROLINE G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity. 14 gauge (1.75 mm) steel. All mounting hardware included. EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact. Polyester powder paint; RAL 7035 textured light gray standard.


All mounting hardware included

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Side Door Adapter Type Doors and Door Accessories
Length 49.00 in Width 27.50 in
Height 2.00 in Material 14 ga Mild Steel
Series/Model P40 Color/Finish RAL 7035 Light Gray/Polyester Powder Coated
For Use With 600 mm W x 600 mm H Frames Includes Mounting Hardware
Application Controls and Drives; Power Distribution UPC 783510312640

Packages

1 - UNIT - 1