Abbotsford
HOFP2DA86

HOFFMAN P2DA86 Side door adapter steel painted light gray 800x600mm

Price $330.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DA86
Documents Documents

Description

PROLINE G2 Side Door Adapters allow the mounting of a standard door to the side of the enclosure. When mounted to the enclosure, they maintain enclosure environmental integrity. 14 gauge (1.75 mm) steel. All mounting hardware included. EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact. Polyester powder paint; RAL 7035 textured light gray standard.


All mounting hardware included

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

EMC versions are plated to provide corrosion resistance while maintaining a metal-to-metal contact

Specifications

Brand Name Hoffman Type Doors and Door Accessories
Length 49.00 in Width 27.50 in
Height 2.00 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510312664

Packages

1 - UNIT - 1