Abbotsford
HOFP2DDL168

HOFFMAN P2DDL168 Disconnect door 1 door left mullion standard 1600x800mm

Price $1,477.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DDL168
Documents Documents

Description

PROLINE G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate). Interlock from enclosure doors to mullion. Includes a hinged mullion with a cutout, which accommodates a wide variety of flange-mount disconnect devices. Standard options: right standard cutout, right large cutout, left standard cutout. Mullion is opened via two quarter-turn cams. Polyester powder paint; RAL 7035 textured light gray standard.


Interlock from enclosure doors to mullion

Includes a hinged mullion with a cutout, which accommodates a wide variety of flange-mount disconnect devices

Standard options: right standard cutout, right large cutout, left standard cutout

Mullion is opened via two quarter-turn cams

Integrated interlock system from the doors to the disconnect mullion

Interlock must be defeated to unlock either door

The primary door must be in the open position to open the secondary door

The primary door must be in the open position to open mullion

Right-hand disconnects have the mullion on the right; left-hand disconnects have the mullion on the left

Doors swing to the left for right-hand disconnects; doors swing to the right for left-hand disconnects

Specifications

Brand Name nVent Hoffman Material Steel
Type Left Mullion Application Controls and Drives; Arc Flash Safety
UPC 783510313975

Packages

1 - UNIT - 1