Abbotsford
HOFP2DDR208

HOFFMAN P2DDR208 ProLine G2 Disconnect Door for 800 mm W x 2000 mm H Frame

Price $1,496.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DDR208
Documents Documents

Description

PROLINE G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate). Interlock from enclosure doors to mullion. Includes a hinged mullion with a cutout, which accommodates a wide variety of flange-mount disconnect devices. Standard options: right standard cutout, right large cutout, left standard cutout. Mullion is opened via two quarter-turn cams. Polyester powder paint; RAL 7035 textured light gray standard.


Interlock from enclosure doors to mullion

Includes a hinged mullion with a cutout, which accommodates a wide variety of flange-mount disconnect devices

Standard options: right standard cutout, right large cutout, left standard cutout

Mullion is opened via two quarter-turn cams

Integrated interlock system from the doors to the disconnect mullion

Interlock must be defeated to unlock either door

The primary door must be in the open position to open the secondary door

The primary door must be in the open position to open mullion

Right-hand disconnects have the mullion on the right; left-hand disconnects have the mullion on the left

Doors swing to the left for right-hand disconnects; doors swing to the right for left-hand disconnects

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Disconnect Door Material 14 ga Mild Steel
Type Right Mullion, Standard Cut Out, Single Series/Model P40
Color/Finish RAL 7035 Light Gray/Polyester Powder Coated Locking Type 3-Point Latch, Key Lock Handle
Dimensions 798 mm W x 1983 mm H For Use With 800 mm W x 2000 mm H Frame
Includes All Mounting Hardware Application Arc Flash Safety; Controls and Drives
UPC 783510314347

Packages

1 - UNIT - 1