Abbotsford
HOFP2DWG208

HOFFMAN P2DWG208 ProLine G2 Window Door for 800 mm W x 2000 mm H Frame

Price $1,887.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2DWG208
Documents Documents

Description

PROLINE G2 Window Doors (Single or Overlapping Double) can be used to enable viewing of electronic equipment. Featuring clean contemporary lines, they are available in clear safety glass or polycarbonate and include a standard door bar system for easy accessory attachment. The Smooth Glide latching system is made from high-quality components and features an innovative timed latch action which ensures a solid door seal with a low closure force. Safety glass or polycarbonate (for food and beverage applications). Smooth Glide latching system for a smooth, reliable and repeatable door close over enclosure lifetime. Clean contemporary design. Single doors available for frames up to 1000 mm wide. 0.25 in. (6.35 mm) thick window to provide maximum protection and viewing area. Standard door bar system on all window doors for easy accessories attachment. Low-profile Swing Handle with key lock; other options available. Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Timed latch engagement to ensure top and bottom of door catch reliably. Durable, double-flanged latch rod and three Delrin® rollers to prevent metal-on-metal grinding. 3-point latch system for doors = 1000mm in height. Durable double-flanged latch rod. Keylock insert standard; other options available. Single doors can be hinged on left or right (default left). 14-degree hinging standard (180-degree hinge option available). Door can be reversed without removing the side covers. Can be used on front or rear of the PROLINE G2 frame; can be used on the sides with side door adapter (not included). Two grounding studs. All mounting hardware included.


Safety glass or polycarbonate (for food and beverage applications)

Smooth Glide latching system – for a smooth, reliable and repeatable door close over enclosure lifetime

Clean, contemporary design

Window doors available for frames up to 1000 mm wide

0.25 in. (6.35 mm) thick window to provide maximum protection and viewing area

Standard door bar system on all window doors for easy accessories attachment

Low-profile Swing Handle with key lock; other options available

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Timed latch engagement to ensure top and bottom of door catch reliably

Durable, double-flanged latch rod and three Delrin® rollers to prevent metal-on-metal grinding

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Window Door Material Glass
Type Single, Standard Series/Model P40
Viewing Area 605 mm W x 1789 mm H Color/Finish RAL 7035 Light Gray/Polyester Powder Coated
Locking Type 3-Point Latch, Key Lock Handle Dimensions 798 mm W x 1983 mm H
For Use With 800 mm W x 2000 mm H Frame Includes All Mounting Hardware, Standard Door Bar
Application Controls and Drives UPC 783510316433

Packages

1 - UNIT - 1