Abbotsford
HOFP2GD6

HOFFMAN P2GD6 Door bar grid strap f/600mm frame 20"

Price $170.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2GD6
Documents Documents

Description

The PRO LINE G2 Door Bar Grid Straps are used to mount accessories to the door. Straps mount to the door bar. Load rating: 100 lbs (45.4 kg). 16 gauge (1.5 mm), mild steel.


Straps mount to the door bar

Load rating: 100 lbs. (45.4 kg)

16 gauge (1.5 mm), mild steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Material Steel Type External Mounting for ProLine Industrial Enclosures
Application Power Distribution; Controls and Drives UPC 783510319045

Packages

1 - UNIT - 1