Abbotsford
HOFP2GD9

HOFFMAN 900mm ProLine G2 Door Bar Grid Straps

Price $293.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2GD9
Documents Documents

Description

The PRO LINE G2 Door Bar Grid Straps are used to mount accessories to the door. Straps mount to the door bar. Load rating: 100 lbs (45.4 kg). 16 gauge (1.5 mm), mild steel.


Straps mount to the door bar

Load rating: 100 lbs. (45.4 kg)

16 gauge (1.5 mm), mild steel

Specifications

Brand Name Hoffman Sub Brand ProLine
Material Mild Steel Type External Mounting for ProLine Industrial Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510336318

Packages

1 - UNIT - 1