Abbotsford
HOFP2TD184

HOFFMAN P2TD184 Disconnect solid top 1800x400mm

Price $366.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2TD184
Documents Documents

Description

PROLINE G2 Disconnect Components are used with PROLINE G2 Disconnect Frames and Doors to configure a custom Disconnect Enclosure Solution for widths 1000 mm wide. These components are identical to the standard PROLINE G2 components (i.e. PROLINE G2 Solid Tops, Gland Plates, Mounting Subpanel) with the exception that the center support is offset 100mm (to accommodate the hinged mullion).


Solid Tops are finished with paint over plated surfaces

Solid Tops are gasketed and include ground studs

Bolts are included to hold the top in place (lifting eyes can be used instead of bolts)

Specifications

Brand Name Hoffman Type Tops and Top Accessories
Length 30.00 in Width 75.00 in
Material Steel Thickness 1.52 mm
Color Gray Finish Powder Coat
Application For Arc Flash Safety, Controls and Drives UPC 783510330033

Packages

1 - UNIT - 1