Abbotsford
HOFPMB69

HOFFMAN PMB69 MOBILE BASE

Price $1,058.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PMB69
Documents Documents

Description

Mobile Bases fit 600- and 800-mm wide frames. They extend beyond the front and rear of 600-mm cabinets to provide enhanced stability. Provides front extension only on 800-mm cabinets. The base fastens to the underside of the frame and provides integral mounting of furnished casters. The front and rear top surfaces of the base are trimmed with black rubber mats 3-mm thick.


Casters and mounting hardware are furnished.

Four non-locking casters provide a maximum load-bearing capacity of 1000 lb. (453.6 kg).

Exercise care when using casters to move the cabinet. Avoid tipping and damage to the cabinet and its contents by slowly moving the cabinet on its casters across smooth, flat flooring. Avoid: large cracks; floor displacement; seams; gravel; any other obst

Never use casters while transporting a cabinet by truck on roadways.

Contact HOFFMAN if further information is needed.

Specifications

Brand Name Hoffman Sub Brand ProLine
Material Steel Type Bases and Base Accessories
Application Controls and Drives UPC 783510378790

Packages

1 - UNIT - 1