Abbotsford
HOFPKBC8R

HOFFMAN PKBC8R Compartment keyboard steel grey 30.5x7x12in

Price $2,145.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PKBC8R
Documents Documents

Description

Keyboard compartment is a self-contained, sealed module that mounts to an accessory front opening. The lockable die-cast aluminium door is hinged along bottom edge and has pushbutton latches. PC keyboard rests on a ball-bearing glide shelf with a soft palm-rest. For PKBC6R, tray for mouse slides out from under the shelf. Seamless foam-in-place gasket on door assures a dust-tight seal. Door locks in position under extended shelf to secure shelf in open position. Hole and grommet in rear of compartment provide keyboard cable access into enclosure. Compartment is finished with RAL 7035 textured light-grey polyester powder paint. Door is finished with RAL 9005 textured black polyester powder paint.


Door is finished with RAL 9005 textured black polyester powder paint; Compartment is RAL 7035 textured light-gray polyester powder paint

Lockable formed door is hinged along bottom edge and has pushbutton latches. Seamless foam-in-place gasket on door assures a dust-tight seal. Door locks in position under extended shelf to secure shelf in open position.

PC keyboard rests on a ball-bearing glide shelf with a soft palm-rest. For PKBC6R, tray for mouse slides out from under the shelf.

Hole and grommet in rear of compartment provide keyboard cable access into enclosure.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Keyboard Compartment Type Shelves, Drawers, Keyboard Compartments
Length 35.00 in Width 17.00 in
Material Steel Thickness 1.52 mm
Color Light Gray Finish Powder Coat
For Use With 800 mm PC Application Controls and Drives
UPC 783510134136

Packages

1 - UNIT - 1