Abbotsford
HOFPPP88

HOFFMAN PPP88 Sub-panel partial steel wht 28.9x28.7in PROLINE

Price $572.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PPP88
Documents Documents

Description

PROLINEā„¢ partial sub-panel are of 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25 mm increments and also can be positioned at any depth in 25 mm increments using the optional grid straps. All necessary mounting hardware is included.


12 gauge steel; conductive or white painted finish

All necessary mounting hardware is included

Partial Subpanels have flanges on four sides for added strength.

Panels can be positioned vertically in 25-mm increments, but also can be positioned at any depth in 25-mm increments using depth-mounted grid straps for securing (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Partial Sub Panel Type Non-Reversing
Length 33.00 in Width 730 mm
Material Steel Thickness 2.66 mm
Color White Finish Powder Coated
For Use With 1400 x 800 mm Frame Includes Mounting Hardware
Application For Controls and Drives, Power Distribution UPC 783510992705

Packages

1 - UNIT - 1