Abbotsford
HOFPSF206

HOFFMAN PSF206 Frame swing-out heavy duty steel 72.36x19.53"

Price $1,985.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSF206
Documents Documents

Description

Allows 19 inch rack equipment to pivot out of the enclosure frame for better accessibility. The frames mount on hinges capable of 120° rotation. Hinges that provide 170° rotation are optional. Spring-loaded pivot post makes installation easy. Rack Frames are available for 600, 700 and 800 mm wide enclosure frames. Mounting supports for an 800 mm wide enclosure frame permit you to either center the rack-mounting frame or position it right or left. The frame can also pivot from either the left or the right for maximum flexibility. Mounting supports can be assembled to the top and bottom of the frame for full-height rack-mounting frames. Smaller rack mounting frames can be mounted to the vertical frame members or to the grid straps. Order separately. Furnished with hinges, two quarter-turn latches and mounting hardware RAL 7035 textured grey finish.


Swing-out mounting supports mount to inside of frame at any vertical location; flexibility to select any model size equal to or shorter in height (i.e. use of 1400mm rack frame in 2000mm high enclosure)

Spring-loaded pivot post makes installation easy

Rack Frames are available for 600-, 700- and 800-mm wide enclosure frames

Swing-Out Rack Frames can also be installed in right, left or both bays of 1200-mm wide frames using center uprights

Furnished with hinges, two quarter-turn latches and mounting hardware

Complies with ANSI/EIA RS-310-D rack-mounting standards

Maximum equipment load is 300 lb. (136 kg)

Mounting holes accommodate either English or metric cage nuts, which are ordered separately

Swing-Out Rack Frame assemblies are supplied with mounting supports

Hinges that provide 170-degree rotation are optional

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Swing Frame Type Rack and Grid/Rail System
Length 77.50 in Width 20.25 in
Height 4.25 in Material Steel
Color/Finish RAL 7035 Textured Light Gray For Use With ProLine 2000 mm H x 600 mm W Modular Enclosure
Application Controls and Drives UPC 783510996703

Packages

1 - UNIT - 1