Abbotsford
HOFZ24208SS3PT

HOFFMAN Z24208SS3PT 304SS DOOR WITH 316SS HANDLE

Price $1,510.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:Z24208SS3PT

Description

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.


Replacement door for SSLP and SSLP3PT enclosures

Seamless foam-in-place gasket

Type 316L stainless steel PowerGlide handle

Internal 3-point latching hardware installed

Data pocket is high-impact thermoplastic

Hinge halves and stainless steel hinge pin

Bonding provision

Specifications

Brand Name Hoffman Sub Brand Hoffman
Material 304 Stainless Steel Type Industrial, Imaging, True RMS
Standards Maintains NEMA Type 4X rating when properly installed on Hoffman SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures. Application Controls and Drives; Hygienic Environments; Power Distribution
UPC 783510145521

Packages

1 - UNIT - 1