Abbotsford

LEGRAND AV 1RU Series Vented Utility Rackshelf, Black

Price $86.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:U1V

Description

Steel construction, black powder coat finish

Specifications

Brand Name Middle Atlantic Item Name Utility Rack Shelf
Type Universal, Vented Rack Units 1RU
Height 1.8 in Width 19 in
Depth 10.8 in Material 16 ga Steel
Color Black Finish Powder-Coated
Load Capacity 35 lb Includes (3) Rear Brackets
Standards GREENGUARD Certified, RoHS Compliant UPC 656747186684

Packages

1 - UNIT - 1