Abbotsford
TAB68HPFCBRS

ABB 68-HP-FC-BRS Steel City® Flush Service Cover Flush Service Brass

Price $444.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:68-HP-FC-BRS
Documents Documents

Description

Flush cover made of solid brushed brass. 1500 lb load rating. For use with 68-HP series floor boxes. Slide latch for tool-less access to devices. Lid lies flat when box is in use.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Flush Service Cover Type Flush Service
Material Brass Color Brass
Mounting Type Screw For Use With 68-HP Series Floor Boxes
Standards UL File Number E11461 Application For use with 68-HP series floor boxes
UPC 785991056266

Packages

1 - UNIT - 1