Abbotsford
HOFADSTOPKSS6

HOFFMAN ADSTOPKSS6 Hoffman Door Stop Kit 316 Stainless Steel Enclosures to Secure the Door in Open Position

Price $565.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADSTOPKSS6
Documents Documents

Description

Type 316 stainless steel door stop kit. Can be mounted at either top or bottom of door. Can be installed on either left- or right-hinged doors. Maintains an enclosure’s Type 4X rating. Easy to install.


Can be mounted at either top or bottom of door

Can be installed on either left- or right-hinged doors

Maintains UL/CSA Type 4, 4X, and 12 if properly installed in a HOFFMAN enclosure

Includes stainless steel mounting screws and nylon washers

Kit, including mounting hardware, constructed of Type 316 stainless steel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Door Stop Kit Type Handles and Door Accessories
Size 14-1/2 in L x 9-1/2 in W x 1-1/2 in H Mounting Door Top or Bottom
Material 316 Stainless Steel Finish Brushed
For Use With NEMA 4X Free Standing Enclosure Includes Mounting Hardware
Standards RoHS Compliant Application Enclosures to Secure the Door in Open Position
UPC 783510160838

Packages

1 - UNIT - 1