Abbotsford
HOFCP486030

HOFFMAN CP486030 Enclosure HMI steel 23.62x11.8x18.9"

Price $1,801.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP486030
Documents Documents

Description

Pre drilled hole in top for pendant arm mounting. Pedestal mounting when enclosure is inverted. Integral handle extrusions have a comfort grip that extends the length of the profile; standard color black. Blue integral handle extrusions and end caps are also available. Hinged rear corner formed door has a single point latch, seamless foam in place gasket and panel studs. Aluminium front plate. Enclosure body and front plate have RAL 7035 light-grey polyester powder paint finish. Standard handle extrusions and end caps have RAL 9005 black polyester powder paint finish.


Pre-drilled hole in top for pendant arm mounting

Pedestal mounting when enclosure is inverted

Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue

Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs

Aluminum removable front plate is .125-in aluminum

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

High-torque threadless studs and fasteners on door for mounting optional door panel

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Type HMI Enclosure Systems Width 23.62 in
Depth 11.8 in Height 18.00 in
NEMA Rating 4 Watertight Material Steel
Finish Powder Coat Color Light Gray
Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA Type 4, 12, IEC 60529, IP66 Application Controls and Drives
UPC 783510162221

Packages

1 - UNIT - 1