Abbotsford
HOFCP354518

HOFFMAN CP354518 Enclosure wall mnt stl gry N4 13.78x17.72x7.09in

Price $1,544.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP354518
Documents Documents

Description

CONCEPTâ„¢ HMI enclosure with black extrusions. Made of 14 gauge steel. Pre-drilled hole in top for pendant arm mounting. Pedestal mounting when enclosure is inverted. Integral handle extrusions have a comfort grip that extends the length of the profile. Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs. Aluminum front plate Body manufactured from 14 gauge steel. Front plate is 0.125 inch aluminum. Grounding stud on body; bonding provision on door. Simple easy-to-remove and install hinge pins with built-in captive clip. High-torque threadless studs and fasteners on door.


Pre-drilled hole in top for pendant arm mounting

Pedestal mounting when enclosure is inverted

Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue

Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs

Aluminum removable front plate is .125-in aluminum

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

High-torque threadless studs and fasteners on door for mounting optional door panel

Grounding stud on body; bonding provision on door

Simple easy-to-remove and install hinge pins with built-in captive clip

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name HMI Enclosure Type Single Door, One Lock, Watertight
Width 17.72 in Depth 7.09 in
Height 13.78 in NEMA Rating NEMA 4, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color RAL 7035 Light Gray
Standards UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No. 94, Type 4, 12, File No. E61997, NEMA Type 4, 12, IEC 60529, IP66 Application For Controls and Drives
UPC 783510147259

Packages

1 - UNIT - 1