Abbotsford

HOFFMAN ADP1 UltrX™ Data Pocket Small High-Impact Thermoplastic Gray

Price $41.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADP1
Documents Documents

Description

Thermoplastic small data pocket, Dark grey and have cut-away areas for easy inspection of contents, Provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure, Adhesive-backed pockets mount inside the solid enclosure cover, Mounting hardware included.


Adhesive-backed pockets mount inside the solid enclosure cover

Mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand UltrX™
Item Name Data Pocket Type Small
Size 152 mm W x 152 mm D x 25 mm H Material High-Impact Thermoplastic
Color Gray Finish Matte
Includes Mounting Hardware Application For Wiring Diagrams, Operation Manuals and other Documentation Inside an Enclosure
UPC 783510338701

Packages

1 - UNIT - 1