Abbotsford
HOFP2ADPS1

HOFFMAN P2ADPS1 Data pocket steel light gray

Price $173.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ADPS1
Documents Documents

Description

Provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure. Steel Data Pocket fastens to the bottom of the door. Door Bar Grid Straps (purchased separately) must be used to change the vertical mounting position of the data pocket.


Steel Data Pocket fastens to the bottom of the door

Door Bar Grid Straps (purchased separately) must be used to change the vertical mounting position of the data pocket

Specifications

Brand Name nVent Hoffman Type Doors and Door Accessories
Material Steel Color Gray
Finish Powder Coat Application Controls and Drives; Power Distribution
UPC 783510336516

Packages

1 - UNIT - 1