Abbotsford
HOFCP4236

HOFFMAN 40.20 inch x 34.20 inch CONCEPT Mild Steel Panel, White

Price $467.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4236
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet. Fits 42.00 x 36.00 inch Enclosure.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 1021 mm Width 869 mm
Material Steel Color White
Finish Powder Coated For Use With 42 x 36 in Enclosures
Application For Asset Tracking, Barcode Labeling, Circuit Board ID Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID Bottle, Tube and Vial, Laboratory ID Eppendorf Tube, Laboratory ID Petri Dish, Panel Labeling; Rating Plates, Voice and Data ID, Nameplate Quality Print and for Performing Well in Autoclave Uses UPC 783510786908

Packages

1 - UNIT - 1