Description
CONDUCTIVE PANEL; HEIGHT 40.2 INCH; WIDTH 28.19 INCH; 12 GAUGE STEEL; GALVANIZED; CONCEPT[R] CWP SERIES WALL MOUNT ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | Non Conductive, Lightweight |
| Height | 40.2 in | Width | 28.2 in |
| Material | 12 ga Steel | Color | White |
| Finish | Conductive | For Use With | Concept Disconnect Enclosures |
| Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 783510150617 |
Packages
| 1 - UNIT - 1 |