Abbotsford
HOFCP4260G

HOFFMAN CP4260G GALVANIZED PANEL FOR CONCEPT

Price $683.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4260G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4260G item fits 42.00x60.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type CONCEPT Accessories Height 1.50 in
Width 40.75 in Material Steel
Color Gray Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510296773

Packages

1 - UNIT - 1