Abbotsford
HOFCP4824G

HOFFMAN CP4824G 46.2 inch x 22.2 inch Concept Panel, Galvanized Mild Steel

Price $364.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4824G
Documents Documents

Description

Concept panels are taller and wider than corresponding NEMA-size panels. Painted white or conductive finish. Include a formed flange along any side that is longer than 22.20 in (564 mm). Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type CONCEPT Accessories
Height 1.70 in Width 25.30 in
Material Steel Finish Galvanized
For Use With 48 x 24 in Enclosure Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510150631

Packages

1 - UNIT - 1