Description
Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | Non Conductive, Lightweight |
| Height | 1173 mm | Width | 869 mm |
| Material | Steel | Color | White |
| Finish | Primed | For Use With | 48 x 36 in Enclosures |
| Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 783510150648 |
Packages
| 1 - UNIT - 1 |