Abbotsford
HOFCP4848

HOFFMAN CP4848 Concept Enclosure Panel Painted Steel 46.2 in Hx 46.2 in W

Price $627.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4848
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP4848 item fits 48.00x48.00 inch Enclosure with a material of Mild Steel colored White.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Enclosure Panel Type CONCEPT Accessories
Height 46.2 in Width 46.2 in
Depth 12 ga Material Painted Steel
Color Gray Finish Polyester Powder
Series/Model CWP For Use With Concept 46.2 x 46.2 in Wall Mount Enclosure
Standards RoHS Compliant Application For Industrial Application
UPC 783510296780

Packages

1 - UNIT - 1