Description
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP1210G item fits 12.00x10.00 inch Enclosure with a material of Mild Steel finish Galvanized.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | CONCEPT Accessories |
| Height | 10.2 in | Width | 8.2 in |
| Material | 14 ga Steel | Color | Gray |
| Finish | Galvanized | For Use With | Enclosures |
| Includes | Flange | Standards | RoHS Compliant |
| Application | For Arc Flash Safety, Controls and Drives, Power Distribution | UPC | 783510296650 |
Packages
| 1 - UNIT - 1 |