Abbotsford
HOFCP2016G

HOFFMAN CP2016G Concept Panel Steel 462 mm Hx 361 mm W

Price $98.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2016G
Documents Documents

Description

Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non Conductive, Lightweight
Height 462 mm Width 361 mm
Material Steel Color White
Finish Primed For Use With 20 x 16 in Enclosures
Application For Asset Tracking, Barcode Labeling, Circuit Board ID Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID Bottle, Tube and Vial, Laboratory ID Eppendorf Tube, Laboratory ID Petri Dish, Panel Labeling; Rating Plates, Voice and Data ID, Nameplate Quality Print and for Performing Well in Autoclave Uses UPC 783510264598

Packages

1 - UNIT - 1