Abbotsford
HOFCP2020W

HOFFMAN CP2020W PANEL WOOD 18.20X18.20

Price $140.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2020W
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP2020W item fits 20.00x20.00 inch Enclosure with a material of Wood colored Unpainted.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Sub Brand Concept
Type Power Arc Curved Height 1.40 in
Width 18.80 in Material Wood
Color Unpainted Finish Matte
Application Networking, Storage and Data Center UPC 783510237851

Packages

1 - UNIT - 1