Abbotsford
HOFCP2412G

HOFFMAN CP2412G Concept Concept Panel 12 ga Steel 22.2 in Hx 10.20 in W

Price $110.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2412G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP2412G item fits 24.00x12.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Concept Panel Type Conductive
Height 22.2 in Width 10.20 in
Material 12 ga Steel Color Gray
Finish Painted White For Use With 24 x 12 Concept Enclosure
Standards RoHS Compliant Application Arc Flash Safety, Control and Drive, Power Distribution
UPC 783510296674

Packages

1 - UNIT - 1