Abbotsford
HOFCP2442G

HOFFMAN CP2442G Concept Panel Steel 564 mm Hx 1021 mm W

Price $312.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2442G
Documents Documents

Description

Panel for CONCEPTâ„¢ enclosures. Panels are 12 gauge steel and have a conductive finish. Panels are taller and wider than corresponding NEMA-size panels. Panels have a formed flange along any side that is longer than 22.20 inch (564 mm).


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non Conductive, Lightweight
Height 564 mm Width 1021 mm
Material Steel Color White
Finish Powder Coated For Use With 24 x 42 in Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510150532

Packages

1 - UNIT - 1