Description
Panel for CONCEPTâ„¢ enclosures. Panels are 12 gauge steel and have a painted white finish. Panels are taller and wider than corresponding NEMA-size panels. Panels have a formed flange along any side that is longer than 22.20 inch (564 mm).
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Panel | Type | Non-Reversing |
| Height | 716 mm | Width | 1478 mm |
| Material | 12/14 ga Steel | Color | White |
| Finish | Powder Coated | For Use With | 30 x 60 in Enclosures |
| Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 783510786403 |
Packages
| 1 - UNIT - 1 |