Abbotsford
HOFCSPB4236

HOFFMAN CSPB4236 39.72 inch x 33.75 inch CONCEPT Swing-Out CSPB Panel, Steel

Price $647.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CSPB4236
Documents Documents

Description

CONCEPT™ swing-out panel clear from the front of the enclosure to provide access to mounted internal equipment. Maximum swing is 94°. Distance from panel surface to door when in the latched position is 1.71 inch (43 mm) for solid doors and 1.45 inch (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Panel is painted white. Swing-out panels also can be mounted on front-to-back adjustable rails.


CSPB panels, maximum swing is 94 degrees

CSP panels, maximum panel swing is 106 degrees

Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors

Kits include panel, brackets and hardware to mount to the front flange

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Swing-Out Panel Type CONCEPT Accessories
Height 42 in Width 36 in
Material Steel Color White
Finish Powder Coated Application Arc Flash Safety; Controls and Drives; Power Distribution
UPC 783510165079

Packages

1 - UNIT - 1