Description
Panel for junction boxes, 14 gauge steel finished with white polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 324 mm | Width | 175 mm |
| Material | Painted Steel | Color | White |
| Finish | Powder Coated | For Use With | 14 x 8 in Junction Boxes |
| Application | Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510540005 |
Packages
| 1 - UNIT - 1 |