Description
Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Pre-Punched |
| Height | 324 mm | Width | 175 mm |
| Material | Steel | Finish | Powder Coated |
| For Use With | 14 x 8 in Junction Box | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510151430 |
Packages
| 1 - UNIT - 1 |