Description
SOLID; HEIGHT 13 INCH; WIDTH 13 INCH; THICKNESS 0.1 INCH; GR 5052-H32 ALUMINUM ALLOY; NEMA 3R/4/4X/12/13 ENCLOSURE; INCLUSION PROTECTIVE PLASTIC FILM
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.00 in |
| Width | 13 in | Material | Aluminum |
| Finish | Anodized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510229504 |
Packages
| 1 - UNIT - 1 |