Description
CONDUCTIVE PANEL; HEIGHT 13 INCH; WIDTH 13 INCH; 12 GAUGE STEEL; GALVANIZED; PNLWM SERIES NEMA 3R/4/4X/12/13 ENCLOSURE; HOFFMAN[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 13 in | Width | 13 in |
| Material | 12 ga Conductive Steel | Color | White |
| Finish | Polyester Powder Paint | Mounting | 4-Hole |
| For Use With | 16 in L x 16 in W Type 3R, 4, 4X, 12 and 13 Enclosures | Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510150730 |
Packages
| 1 - UNIT - 1 |