Abbotsford
HOFA16P10

HOFFMAN 14.75 inch x 8.88 inch Painted Steel Panel for Junction Boxes, White

Price $35.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P10
Documents Documents

Description

Panel for junction boxes, 14 gauge steel finished with white polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 375 mm Width 226 mm
Material Painted Steel Color White
Finish Powder Coated For Use With 16 x 10 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510542702

Packages

1 - UNIT - 1 4 - UNIT - 4