Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures. Aluminium panels are 5052-H32 aluminium alloy. Large panels have flanges on four sides. Panels are protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Panels and Panel Accessories | Height | 1.00 in |
| Width | 13.50 in | Material | Aluminum |
| Finish | Anodized | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510234003 |
Packages
| 1 - UNIT - 1 |