Description
Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Enclosure Panel | Type | Panels and Panel Accessories |
| Height | 330 mm | Width | 229 mm |
| Material | Conductive Steel | Color | Natural |
| Finish | Galvanized | For Use With | 16 x 12 in NEMA 3R/4/4X/13 Enclosure |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510261290 |
Packages
| 1 - UNIT - 1 |