Abbotsford
HOFA18P16SS

HOFFMAN A18P16SS PANEL 16.75X14.88 FITS 18.00X1

Price $268.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A18P16SS
Documents Documents

Description

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A18P16SS item fits 18x16 inch Box with a material of Stainless Steel 304 finish Brushed.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 0.75 in
Width 17.25 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments
UPC 783510584900

Packages

1 - UNIT - 1