Description
Panel for junction boxes, 14 gauge steel, Finished with conductive and corrosion-resistant coating, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 273 mm | Width | 226 mm |
| Material | Conductive Steel | Finish | Primed |
| For Use With | 12 x 10 in Junction Boxes | Application | Controls and Drives; Corrosive Environments; Power Distribution |
| UPC | 783510260897 |
Packages
| 1 - UNIT - 1 |