Abbotsford
HOFA12P12SS

HOFFMAN A12P12SS Panel for junction box stainless stl 10.7x10.8in

Price $124.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A12P12SS
Documents Documents

Description

Panel for junction box. Stainless steel panels are 14 gauge type 304 and have a commercial #2B finish which is protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Panels and Panel Accessories Height 0.25 in
Width 10.75 in Material Stainless Steel
Finish Brushed Application Controls and Drives; Corrosive Environments
UPC 783510554903

Packages

1 - UNIT - 1