Abbotsford
HOFA24P16G

HOFFMAN A24P16G Hoffman Panel Steel 533 mm Hx 330 mm W

Price $114.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24P16G
Documents Documents

Description

Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 533 mm Width 330 mm
Material Steel Color Natural
Finish Powder Coated For Use With 24 x 16 in Enclosure
Application Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution UPC 783510150679

Packages

1 - UNIT - 1