Abbotsford
HOFA24P24AL

HOFFMAN A24P24AL Hoffman Panel Aluminum 533 mm Hx 533 mm W

Price $331.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24P24AL
Documents Documents

Description

Panel for type 3R, 4, 4X, 12 and 13 enclosures. Aluminium panels are 5052-H32 aluminium alloy. Large panels have flanges on four sides. Panels are protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Pre-Punched
Height 533 mm Width 533 mm
Material Aluminum Color Natural
Finish Anodized For Use With 24 x 24 in Enclosure
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510234300

Packages

1 - UNIT - 1