Description
SOLID; HEIGHT 17 INCH; WIDTH 13 INCH; THICKNESS 0.1 INCH; GR 5052-H32 ALUMINUM ALLOY; NEMA 3R/4/4X/12/13 ENCLOSURE; INCLUSION PROTECTIVE PLASTIC FILM
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Solid |
| Height | 0.50 in | Width | 13 in |
| Material | Aluminum | Color | Natural |
| Finish | Anodized | Mounting | 4-Hole |
| For Use With | 20 x 16 in Enclosure | Application | Controls and Drives, Corrosive Environments, Power Distribution |
| UPC | 783510234102 |
Packages
| 1 - UNIT - 1 |