Description
Panel for junction box. Steel panels are 14 gauge, finished with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Panel | Type | Panels and Panel Accessories |
| Height | 432 mm | Width | 330 mm |
| Material | Conductive Steel | Color | Natural |
| Finish | Powder Coated | For Use With | 20 x 16 in Type 3R, 4, 4X, 12 and 13 Enclosures |
| Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510261399 |
Packages
| 1 - UNIT - 1 |