×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFA20P16JAL

HOFFMAN A20P16JAL Solid Panel Aluminum 18-3/4 in Hx 14.88 in W

Price $120.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20P16JAL
Documents Documents

Description

Panel is made 14-gauge steel, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panel is 14-gauge type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminium panel is 5052-H32 aluminium alloy 0.08 inch. Thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Item Name Solid Panel
Type Panels and Panel Accessories Height 18-3/4 in
Width 14.88 in Depth 0.08 in
Material Aluminum Color Natural
Finish Anodized Series/Model PNLWM
For Use With 20 X 16 in Junction Boxes and NEMA 4, 4X, 12, 13 Enclosure Application For Controls, Drives and Corrosive Environments
UPC 783510328764

Packages

1 - UNIT - 1